Durable Corporation Grease & Chemical Resistant Drainage Mat 3' x Up to 40' Black
|
Questions & Answers (0)
Select Length in (feet)
3 feet
Product Description
Insulates against wet, slippery floors. Long lasting, 100% vinyl grid mat provides worker comfort and safety. Use in wet or dry industrial areas, locker rooms, showers, pools, etc. Resists water, oil, grease, acids and alkalis. Self-draining, flame resistant. Maintains flexibility from -40 degrees to 202 degrees Fahrenheit and rinses easily with hose. Meets USDA, FDA sanitary standards. 3' wide, 1/2" thick.
AIR TREAD: you literally walk on air Hollow tubular sections are fused together to form a soft flexible surface. Available in these colors: Blue, Black and Red.
Cut Length up to 480"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for each side.
For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance.
All custom cut mats are non returnable and non cancellable.
AIR TREAD: you literally walk on air Hollow tubular sections are fused together to form a soft flexible surface. Available in these colors: Blue, Black and Red.
Cut Length up to 480"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for each side.
For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance.
All custom cut mats are non returnable and non cancellable.
PRICE
$143.85
($47.95/foot)
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 to 40 ft |
| Width | 3 ft |
| Weight | 2 lbs |
| Thickness | 1/2 in |
Product Details
| Type | Cut to Length |
| Wet/Damp/Dry Rating | Dry & Wet |
| Color | Black |
| Surface Material | PVC |
| Border Color Family | Black |
| Backing Material | PVC |
| Fluid Resistant | Yes |
| Surface Type | Grit |
| Reversible | No |
| Modular | No |
| Cushion Type | Anti-Fatigue |
| Antimicrobial | No |
| Resistance to Oil & Greases | Yes |
| Manufacturers Part Number | 525C36BK |
| Slip Resistant | Yes |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Durable Corporation |
Compliance & Certifications
| Environmental Conditions | Manufacturing, Shower Area |