Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER

Interion® Antimicrobial Racing Chair, Black

Product Description
Standout Features:

✓ Ergonomic design.
✓ Bonded leather construction.
✓ Rated for 8-10 hours of sitting.

A serious chair for the serious gamer. The Interion® Antimicrobial Racing Chair is ideal for any gamer looking to up their comfort level during competition. Ergonomic features like built-in height and tilt properties and adjustable armrests allow users to adapt to their gaming desk while staying comfortable. Durable metal construction and leather upholstery provide long-lasting comfort and support, with antimicrobial agents that protect the fabric from bacteria, mold, and more. Each chair has a five-legged base, with heavy-duty casters that support gamers and allow them to maneuver with ease. Class 3 gas lift. CAL117 certified. 1 Year Limited Warranty. Measures: 27" W x 26" D x 45.5" H.

  • 9cm thickness on the seat cushion provides support for all day use.
  • Flip up padded armrest.
  • Maximum weight capacity: 250 lbs.
  • Some assembly required.
  • Back Type: Mid back.
  • PRICE
    $235.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight Capacity250 lbs
    Weight38.2 lbs
    Seat Width20-1/2 in
    Seat Depth20-1/2 in
    Seat Height19 - 21-1/4 in
    Min Seat Height19 in
    Max Seat Height21-1/4 in
    Base5 Legged
    Base Diameter27 in
    Back Width21-1/2 in
    Back Height29-1/2 in

    Product Details

    Assembly RequiredYes
    Frame Color FamilyBlack
    Tilt TypeCenter Tilt / Synchro Tilt
    AntimicrobialYes
    Arm TypeAdjustable
    Manufacturers Part Number695854BK
    CollectionModern
    BrandInterion by Global Industrial
    SeriesInterion
    CastersYes
    Seat Color FamilyBlack
    Package Quantity1
    Frame MaterialMetal
    Back TypeMid Back
    Seat MaterialBonded Leather

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CAL 117 CertifiedYes