RESPAWN 110 Ergonomic Gaming Chair, Racing Style High Back Computer Desk Office Chair, Blue
Write a Review
|
Questions & Answers (0)
Product Description
The Standard for Gaming Chairs, Redefined. With a sleeker look, the redesigned 110 will bring a refreshed personality to your setup and provide the personalized comfort, support, and practicality that you have come to expect from the RESPAWN 110.
Sleek racing style design with bold accents and sturdy construction Full recline capability and tilt tension control Height adjustable armrests 135-degree recline 275 lb weight capacity for long-lasting use
PRICE
$239.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 53-11/16 in |
| Weight Capacity | 275 lbs |
| Weight | 39.5 lbs |
| Seat Width | 22-3/16 in |
| Seat Depth | 21-1/2 in |
| Seat Height | 18-1/2 - 22-3/8 in |
| Min Seat Height | 18-1/2 in |
| Max Seat Height | 22-3/8 in |
| Base | 5 Legged |
| Back Width | 20-7/8 in |
| Back Height | 32-11/16 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Tilt Type | Full Back Recline |
| Stackable | No |
| Antimicrobial | No |
| Arm Type | Adjustable |
| Manufacturers Part Number | RSP-110V3P-BLU |
| Collection | Gaming Chair |
| Brand | RESPAWN |
| Series | RSP-110V3P |
| Casters | Yes |
| Seat Color Family | Black/Blue |
| Package Quantity | 1 |
| Description | Ergonomic Gaming Chair |
| Frame Material | Metal |
| Back Type | High Back |
| Seat Material | Bonded Leather |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| CAL 117 Certified | Yes |