Marketlab Specimen Transport Tote Bag, Intermediate, 8-1/2"W x 14"L, Green
Write a Review
|
Questions & Answers (0)
Product Description
Courier totes take a lot of abuse in their travels and this line of heavy-duty strength, professional courier totes will stand up to the wear and tear. The outer shell is made with a heavy duty PVC-coated 210 Denier Nylon, with dual slider zippers, security style with leather pulls, adjustable shoulder straps, document window on the top of the bag, and identification window on the side of the exterior for an easy way to label each tote. The inner 210 Denier nylon can be used with ice packs or dry ice and can be easily cleaned with a water bleach solution. There is an interior zippered documentation pouch for storing specimen information. Liner wipes clean with 10% bleach solution.
PRICE
$269.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 8-1/2 in |
Product Details
| Type | Specimen Transport Tote Bag |
| Material | PVC Coated Denier Nylon |
| Sterile | No |
| Package Quantity | 1 |
| Features | Document Pouch |
| Color | Green |
| Manufacturers Part Number | 8250 |
| Closure | Zipper |
| Brand | Marketlab |