Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elkay Plastics

Model # :WBB477859

MPN #: LAB20609GR

Reclosable 3-Wall Specimen Transfer Bag (Biohazard), 6" x 9", Green Tint, Pkg Qty 1000

Product Description
Lab-Loc® Reclosable Seal Top Specimen Bags provide an excellent means for transferring specimens in hospital and medical environments. Three wall construction provides a handy outer pouch to contain accompanying paperwork during specimen transfer. They are available in a variety of sizes, colors and printed messages for various types of specimens. Bags are inner packed in 100s.

  • Convenient seal top closure
  • Three wall construction keeps paperwork and specimen separate
  • Bags available in a variety of sizes, colors and prints to designate different specimen types
  • Inner packed in 100s
  • Available in three sizes
PRICE
$119.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width9 in
Thickness2 mil mil

Product Details

Type3 Wall Specimen Bag
ColorGreen Tint
ClosureSeal Top
PrintBiohazard
RecyclableYes
MaterialLDPE
SterileNo
Package Quantity1000
Manufacturers Part NumberLAB20609GR
BrandElkay Plastics