Swingline® Antimicrobial Standard Stapler with 5000 Staples and Staple Remover, Black
Write a Review
|
Questions & Answers (0)
Product Description
Reliable stapler is ideal for occasional stapling, tacking and pinning tasks. Featuring a classic design, the Swingline® Standard Stapler is both very comfortable and easy to use. Stapler opens fully for instant tacking ability and features a reversible anvil to create temporary pin staples - pin staples are easily removed without a staple remover. Value Pack comes complete with 5,000 standard staples and a staple remover, everything you need to get started.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$13.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-5/8 in |
| Width | 1-7/16 in |
| Height | 5-5/8 in |
| Strip Size | Full |
Product Details
| Supply Type | Basic Supplies |
| Type | Desktop Stapler |
| Staple Capacity | 210 |
| Stapler Type | Desktop |
| Color | Black |
| Style | Staplers |
| Material | Plastic/Metal |
| Type of Staple Used | Standard Staples |
| Antimicrobial | Yes |
| Description | Antimicrobial Standard Stapler Value Pack |
| Package Quantity | 1 |
| Manufacturers Part Number | SWI54551 |
| Sheet Capacity | 15 |
| Brand | Swingline |
Warranty
| Warranty | 1 yr |