Rapid® Duax Heavy Duty Stapler 73338
|
Questions & Answers (0)
Product Description
Heavy-duty stapler uses one staple size whether you are stapling 2 to 170 sheets. Design allows the stapler to sense the depth of paper stack so the stapler cuts legs of Duax staple to exact length needed. Leverage system provides less effort stapling. Extra-wide base provides stability. Stapler also offers a flat-clinch mechanism and easy front-loading of staples, Jam-Free system, all-metal inner housing, metal adjustable paper guide and low-staple indicator. Stapler holds and includes 400 DUAX staples.
PRICE
$315.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-5/8 in |
| Width | 5-7/8 in |
| Height | 8-3/16 in |
Product Details
| Type | Heavy Duty Stapler |
| Color | Silver |
| Jam Free | Yes |
| Material | Metal |
| Type of Staple Used | Rapid Duax Heavy Duty Staples |
| Description | Duax Heavy Duty Stapler |
| Package Quantity | 1 |
| Manufacturers Part Number | ESS73338 |
| Sheet Capacity | 170 |
| Brand | Rapid |
Warranty
| Warranty | 1 yr |