Antistatic Weighing Boat With Pour Spout, 60 x 41 x 8mm, 20mL, Polystyrene, Case of 250
Write a Review
|
Questions & Answers (0)
Product Description
Plastic Anti-Static Pour Boats are available in 3 sizes, with pouring spouts, to suit your specific needs. They are produced from a special grade of polystyrene and will resist diluted acids, aqueous solutions, alcohols and bases. They are safe, contaminant-free, biologically inert, economical containers which are specially made to facilitate dispensing of powdered and liquid materials. Smooth, uniform and economical the molded material used is thicker than conventional weighing dishes. Non-reactive with most substances and suitable for weighing static affected materials. Will withstand temperatures up to 80°C.
PRICE
$20.25
3
3
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 60 x 41 x 8mm |
Product Details
| Capacity | 20mL |
| Material | Polystyrene |
| Sterile | No |
| Anti Static | Yes |
| Package Quantity | 250 |
| Features | Pour Spout |
| Color | White |
| Manufacturers Part Number | 3623 |
| Brand | Globe Scientific |