MTC Bio Weigh Bucket¯ For Liquids with Handle & Spout, 40 ml, 33 x 53 mm, 500 Pack
Write a Review
|
Questions & Answers (0)
Product Description
New polyethylene Weigh Buckets are a new type of weighing vessel that safely transports, contains and pours liquids, powders and small solids. The handle and spout make them easy to use, practically eliminating spillage and making controlled-rate pouring possible.
Features:
Easy-grip handle
40mL capacity
Convenient pour spot
PRICE
$54.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Disposable round aluminum dishes have multiple uses including serving as weighing dishes, evaporating dishes, and many more. They are produced clean with no oil residue and no vinyl coating to create contamination problems for the user.
Plastic Anti-Static Pour Boats are available in 3 sizes, with pouring spouts, to suit your specific needs. They are produced from a special grade of polystyrene and will resist diluted acids, aqueous solutions, alcohols and bases. They are safe, contaminant-free, biologically inert, economical containers which are specially made to facilitate dispensing of powdered and liquid materials. Smooth, uniform and economical the molded material used is thicker than conventional weighing dishes. Non-reactive with most substances and suitable for weighing static affected materials. Will withstand ...
This unique media is an analytical purity grade cellulose based non-sterile paper designed for conveying powder or gelatinous paste samples to and from balances and instruments. The material has sufficient structural integrity to resist tearing during quadrant folding or enveloping. The surface is highly calendared (non treated gloss) to a smoothness which resists sample hold or moisture absorption. The surface texture is designed to increase abrasion durability during spatula scraping. This media demonstrates excellent lot-to-lot reproducibility. Material chemistries are verified against ...
Disposable Aluminum Weighing Dishes can be used as evaporating dishes, dust covers or balance pans. Avoid contamination problems; these weigh dishes have no oil residue or vinyl coating. These crimped wall dishes feature increased rigidity and large tab. Great for routine weighing and moisture testing, as well as an embedding mold. Disposable weigh dishes are also ideal for dispensing, sampling and mixing.
MTC Bio Weigh Boats are made of antistatic polystyrene and will withstand temperatures to 90°C, as well as exposure to diluted acids, alcohols, bases and aqueous solutions. Their flexibility and smooth interior surfaces with rounded corners allow for easy decanting of powdered samples. Their flat bottoms ensure stability and prevent tipping.Weigh Boats are available in the traditional square shape as well as in a new diamond shape for easier pouring. Originally designed as weighing containers, they have proven ideal for dispensing & storage and as disposable mixing/quick freezing ...