- 60 and 125ml scoops have a longer handle that increases the distance between the hand and sample
- Rugged polypropylene; steam autoclavable at 121°C (250°F)
- Comply with FDA regulations for food, drug and cosmetic use
- Special prices on yearly contracts for large quantities are available on requestThese sampling scoops are designed for retrieving samples from a larger source. Capacity/volumes are estimated and are not meant for taking exact sample weights/volumes. Stated volumes represent typical heaping samples.
SP Bel-Art Sampling Scoop, 60ml (2oz), Plastic 12Pk
Write a Review
|
Questions & Answers (0)
Product Description
These plastic scoops are rigid, strong and smooth. A flat bottom keeps them upright when filled or empty, allowing them to be used as weighing boats or to be placed on a flat surface.
PRICE
$37.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | F36748-0000 |
| Capacity | 2OZ oz |
| Material | Polypropylene |
| Package Quantity | 12 |
| Description | Sampling Scoop |
| Brand | Bel-Art |