- Dimensions
- Pressure Rating ASME B16.3
- Material ASTM A-197
- Galvanizing ASTM A-153
- Threads ASME B1 20.1
- 300 PSI @ 150 Degrees
- Made in USA
Anvil G1190 1-1/4 Galv Di Floor Flange
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$43.95
5
5
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1-1/4 in |
Product Details
| Point Of Origin | Domestic |
| Material | Galvanized Iron |
| Package Quantity | 7 |
| Connection Style | Flange |
| Manufacturers Part Number | 0311105605 |
| Fitting Type | Floor Flange |
| Brand | Anvil |
Compliance & Certifications
| Lead Free Compliant | Yes |