MSI Products 1/4" 150lb Black Malleable Iron Floor Flange, 150-300 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Standard 150lb Malleable Iron Floor Flanges are designed to provide a stable mounting point for threaded pipe, allowing systems to be securely fastened to floors, walls, or structural surfaces. Commonly used for support and anchoring rather than pressure retention, these fittings offer a reliable base for piping installations.
Constructed from durable malleable iron, they deliver the strength and rigidity required for structural applications. Each fitting includes full lot traceability, with Material Test Reports available upon request to support quality and compliance requirements.
Manufactured in an ISO-certified facility, these floor flanges are produced for consistency and performance. They conform to ASME B16.3 dimensions and ASME B1.20.1 threading standards for proper fit and alignment.
Constructed from durable malleable iron, they deliver the strength and rigidity required for structural applications. Each fitting includes full lot traceability, with Material Test Reports available upon request to support quality and compliance requirements.
Manufactured in an ISO-certified facility, these floor flanges are produced for consistency and performance. They conform to ASME B16.3 dimensions and ASME B1.20.1 threading standards for proper fit and alignment.
PRICE
$6.10
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/4 in |
Product Details
| Point Of Origin | Domestic |
| Material | Black Malleable Iron |
| Package Quantity | 1 |
| Color | Black |
| Connection Style | NPT |
| Working Pressure Rating | 150 - 300 psi |
| Manufacturers Part Number | A2063004 |
| Fitting Type | Floor Flange |
| Brand | MSI Products |
Compliance & Certifications
| Lead Free Compliant | Yes |