Epic Fans Apex 6' Commercial Fan, 3 Phase, 16458 CFM, 208V
Write a Review
|
Questions & Answers (0)
Product Description
Commercial HVLS Fan ranging from 6' up to 14' in diameter. An energy-efficient solution that combines exceptional style with best-in-class performance to keep your space cool and comfortable. The Apex commercial fan moves a substantial amount of air, while providing energy savings.
PRICE
$4,899.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 24 |
| Height | 24 in |
| Weight | 50 lbs |
| Fan Diameter | 72 in |
| Downrod Length | 18 in |
Product Details
| Assembly Required | Yes |
| Number of Speeds | 10 |
| Number of Blades | 5 |
| Blade Color Family | Silver/Black Winglets |
| Motor Type | AC |
| Mounting Location | Ceiling |
| Reversible | Yes |
| Phase | 3 |
| Blade Type | Aluminum |
| Manufacturers Part Number | ECF06V5 |
| Indoor/Outdoor | Indoor |
| Sound Level | 35 |
| Brand | Epic Fans |
| RPM | 180 rpm |
| Type | Commercial |
| CFM | 16458 CFM |
| Horsepower | 9/16 HP |
| Color | Silver |
| Amperage | 4.13 A |
| Drive Type | Direct Drive |
| Hertz | 60 Hz |
| Voltage | 208 V |
Warranty
| Warranty | 10 Mechanical, 5 Electrical, 1 Controls, 1 Labor, Lifetime on Airfoils yr |
Compliance & Certifications
| Certifications | ULC, AMCA |