Epic Fans Colossus 12' Industrial Fan, 3 Phase, 80156 CFM, 208V
Write a Review
|
Questions & Answers (0)
Product Description
The Colossus Industrial fan ranges from 8' up to 24' in diameter. The Colossus HVLS fan is the legacy design to the HVLS industry encompassing the tried and true motor gearbox design. The Colossus fan provides industry leading performance and comes with an industry leading warranty.
PRICE
$6,399.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 36 |
| Height | 36 in |
| Weight | 125 lbs |
| Fan Diameter | 144 in |
| Downrod Length | 7 in |
Product Details
| Assembly Required | Yes |
| Number of Speeds | 10 |
| Number of Blades | 5 |
| Blade Color Family | Black Anodized/Black Winglet |
| Motor Type | AC |
| Mounting Location | Ceiling |
| Reversible | Yes |
| Phase | 3 |
| Blade Type | Aluminum |
| Manufacturers Part Number | EF12B155V5 |
| Indoor/Outdoor | Indoor |
| Sound Level | 55 |
| Brand | Epic Fans |
| RPM | 124 rpm |
| Type | Industrial |
| CFM | 80156 CFM |
| Horsepower | 1-1/2 HP |
| Color | Silver/Black |
| Amperage | 2.5 A |
| Drive Type | Gear Driven |
| Hertz | 60 Hz |
| Voltage | 208 V |
Warranty
| Warranty | 15 Mechanical, 7 Electrical, 1 Controls, 1 Labor, Lifetime on Airfoils yr |
Compliance & Certifications
| Certifications | ULC, AMCA |