Eurotech Apollo Manager Chair - Black Mesh
Write a Review
|
Questions & Answers (0)
Product Description
APOLLO Manager Chair, MMT9300, Black Mesh, Adjustable Arms
Seating with a mission... breathable mesh synchro-tilt backrest, molded foam waterfall seat are combined with adjustability for out-of-this-world comfort and state-of-the-art control.
Seating with a mission... breathable mesh synchro-tilt backrest, molded foam waterfall seat are combined with adjustability for out-of-this-world comfort and state-of-the-art control.
PRICE
$405.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Depth | 20 in |
| Height | 40-1/2 in |
| Weight Capacity | 250 lbs |
| Seat Width | 20-1/2 in |
| Seat Depth | 19-3/10 in |
| Seat Height | 18-1/2 - 22 in |
| Min Seat Height | 18-1/2 in |
| Max Seat Height | 22 in |
| Base | 5-Star Base |
| Min Back Height | 20 in |
| Max Back Height | 20 in |
| Back Width | 19-1/2 in |
| Back Height | 20 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Tilt Type | Center Tilt / Synchro Tilt |
| Arm Type | Adjustable |
| Brand | Eurotech |
| Type | Office Chair |
| Color | Black |
| Series | Apollo |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Package Quantity | 1 |
| Description | Mesh Seat and Back Office Chair |
| Frame Material | Nylon |
| Back Type | Mid Back |
| Seat Material | Mesh |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Greenguard Certified | Yes |
| Certifications | Greenguard Certified |
| CAL 117 Certified | Yes |