Lorell® Checkerboard Design High-Back Mesh Chair - Black
Write a Review
|
Questions & Answers (0)
Product Description
Mesh high-back chair features high-strength elastic nylon mesh upholstery with a checkerboard design. Two-way adjustable armrests offer padding for comfort. Seat and back angles can adjust independently with the multi-task control. Seat-glide mechanism travels forward and back and then locks into position. Other functions include tilt tension and tilt lock. The 26" diameter, five-star base is made of aluminum with a black powder-coating and is equipped with 60mm casters for easy mobility. Weight capacity is 250 lb. Seat measures 19-7/10" wide x 21-3/10" deep. Back size is 20-7/10" wide x 24" high. Headrest is sold separately.
PRICE
$649.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Depth | 27-1/2 in |
| Height | 46 in |
| Weight Capacity | 275 lbs |
| Seat Height | 19-1/4 - 22 in |
| Min Seat Height | 19-1/4 in |
| Max Seat Height | 22 in |
| Base | 5-Star Base |
Product Details
| Type | Office Chair |
| Frame Color Family | Black |
| Tilt Type | Independent Seat and Back |
| Color | Black |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Description | Mesh Office Chair |
| Package Quantity | 1 |
| Frame Material | Metal |
| Arm Type | Adjustable |
| Manufacturers Part Number | 85560 |
| Back Type | High Back |
| Seat Material | Mesh |
| Brand | Lorell |
Warranty
| Warranty | 5 yr |