Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3172465

Global Industrial Apparel Boxes, 11-1/2"L x 8-1/2"W x 1-5/8"H, Kraft, 100/Pack

Product Description
Two-piece, easy-to-assemble construction is perfect for various sizes of clothing, retail, or gift packaging.

Features:
  • Economical kraft chipboard cartons also have a kraft interior
  • Constructed from recycled fiberboard
  • Boxes fold together in seconds
  • Sold in case quantities
  • Recommended use: Children's Apparel


PRICE
$94.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
94.95
Buy 3 units - 5 units
90.95Save $4.00 (4%)
Buy 6+ units
87.95Save $7.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length11-1/2 in
Inside Width8-1/2 in
Inside Height1-5/8 in

Product Details

Package Quantity100
ColorBrown
BrandGlobal Industrial