Features:
- Attractive white chipboard cartons have a gray interior
- Constructed from recycled fiberboard
- Boxes fold together in seconds
- Sold in case quantities
- Recommended uses: Sweater, Slacks
Model # :WBB3172600
Weights & Dimensions
| Inside Length | 17 in |
| Inside Width | 11 in |
| Inside Height | 2-1/2 in |
Product Details
| Package Quantity | 50 |
| Color | White |
| Brand | Global Industrial |