Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3166198

Global Industrial™ Deluxe File Storage Boxes, 24"L x 15"W x 10"H, White

Product Description
Tabs on lid interlock through hand holes for added strength.

Features:
  • Designed for legal size files
  • Removable lid keeps files clean yet accessible
  • Manufactured from ECT-32 white corrugated
  • Convenient pre-printed panels for content identification
  • Folds together fast. No tape or glue needed
  • Sold in case quantities


PRICE
$73.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 24 units
73.95
Buy 25 units - 60 units
70.95Save $3.00 (4%)
Buy 61+ units
68.95Save $5.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width15 in
Height10 in
Inside Length24 in
Inside Width15 in
Inside Height10 in
Weight2 lbs
File Size FormatLegal

Product Details

ColorWhite
Percent Recycled Content15 - 100
Strength200# / ECT-32
StyleLift-Off
MaterialCorrugate
DescriptionDeluxe File Storage Boxes
Package Quantity12
Manufacturers Part NumberB3166198
BrandGlobal Industrial