Infinite Heat Switch, 120V, 15A, For Metal Masters, 301680
Write a Review
|
Questions & Answers (0)
Product Description
Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.
PRICE
$60.95
6
6
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Length | 7/8 in |
Product Details
| Type | Switch |
| Voltage | 120V V |
| Terminals | 5, 1/4" Tab, L1, L2 (Line), P (Pilot), H1, H2 (Load) |
| Description | Infinite Heat Switch |
| Color | Silver/Gray |
| Manufacturers Part Number | 42-1057-MMR |
| Amperage | 15 A |
| Off/Flat Position | Down |
| Brand | Metal Masters |