Sunlite® LED A15 Light Bulb, E17 Base, 6W, 480 Lumens, 3000K, Warm White, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
Replace inefficient incandescent bulbs with energy saving LED bulbs These dimmable A15 bulbs with intermediate base (E17) are made for use in Ideal for lamps pendant lights ceiling fans and other lighting fixtures. ETL Listed. 6 Watts 40W equivalent. Frosted finish.
PRICE
$28.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 in |
| Width | 1-7/8 in |
| Height | 1-7/8 in |
| Weight | 0.8 lbs |
| Base | Intermediate Screw (E17) |
| Diameter | 1-7/8 in |
Product Details
| For Use With | Pendant Lights, Ceiling Fans |
| CRI | 80 |
| Beam Angle | 230 ° |
| Wattage | 6 W |
| Material | Aluminum/Plastic |
| Manufacturers Part Number | 41409-SU |
| Incandescent Equivalent | 40 W |
| Lamp Type | Appliance |
| Lumens | 480 |
| Shape | A15 |
| Brand | Sunlite |
| Type | LED Light Bulb |
| Average Life | 15000 hr |
| Color Temperature | 3000 K |
| Dimmable | Yes |
| Voltage | 120 V |
| Package Quantity | 6 |
| Description | LED A15 Light Bulb |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | ETL Listed |