Highlight Industries Ramp For Predator® SS & Predator SS® 110"
Write a Review
|
Questions & Answers (0)
Product Description
The ramp allows operators to load and unload stretch wrapping machines with a pallet truck. This product has a limited warranty of 3 years.
PRICE
$789.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 48 in |
| Height | 3-3/16 in |
| Weight Capacity | 4000 lbs |
| Weight | 200 lbs |
Product Details
| Assembly Required | No |
| Type | Ramp |
| Color | Green |
| Material | Steel |
| Description | Approach Ramp For Low Profile Predator & Predator SS |
| Package Quantity | 1 |
| Manufacturers Part Number | 600038 |
| Brand | Highlight Industries |
Warranty
| Warranty | 3 yr |