Highlight Industries Synergy Low Profile Stretch Wrap Turntable, 65" Dia., 4000 Lb. Cap.
|
Questions & Answers (0)
Product Description
Automate your stretch wrapping process for safety and productivity with the stretch wrap turntable. This reliable, rugged turntable rotates loads up to 4000 lbs, allowing operator to wrap from a standing position. Its safe soft-start 120V motor operates easily with foot pedal at speeds up to 12 RPM. The turntable works on 20A. This low profile model has a 65" diameter turntable, accessible from pallet jacks, especially when used with the 48" loading ramp (sold separately). This product has a 3 year limited warranty.
PRICE
$3,199.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 107 in |
| Width | 65 in |
| Height | 3-1/2 in |
| Weight Capacity | 4000 lbs |
| Weight | 849 lbs |
| Turntable Diameter | 65 in |
| Max Load Size | 53" x 52" |
| Core Size | 3 in |
Product Details
| Assembly Required | Yes |
| Type | Stretch Wrap Turntable |
| Color | Green |
| Amperage | 20 A |
| Series | Synergy |
| Voltage | 120 V |
| Control | Foot Pedal |
| Material | Steel |
| Description | Low Profile Stretch Wrapping Turntable |
| Package Quantity | 1 |
| Manufacturers Part Number | 760326 |
| Brand | Highlight Industries |
| Speed | 0 - 12 rpm |
Warranty
| Warranty | 3 yr |