- Bright color for clear visibility
- Stout construction for durability
- Powered design for less bodily strain
- Provides the ability to wrap products in a quicker manner
Powered Mast Option, Retro Fit Field Installed, 115V, 50x70
Write a Review
|
Questions & Answers (0)
Product Description
The powdered mast option is a wonderful addition to the powered stretch wrap machines. The unit creates a more ergonomically friendly work environment with the diminished amounts of bending and twisting that comes along with wrapping products. The unit contains a strong construction that is durable and long lasting throughout constant use. The bright colored design allows for the unit to be observed in crowded work areas.
PRICE
$3,464.00
1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-5/8 in |
| Width | 18-7/8 in |
| Height | 96-11/32 in |
| Weight Capacity | 4000 lbs |
| Weight | 194 lbs |
| Max Wrap Height | 81 in |
Product Details
| Assembly Required | Yes |
| Type | Mast |
| Color | Blue |
| Voltage | 115 V |
| Material | Steel |
| Description | Powered Mast Option - Retrofit Field Installed |
| Package Quantity | 1 |
| Manufacturers Part Number | SWA-5070LP-PMO-RF |
| Mast Vertical Movement | Accessory |
| Brand | Vestil |
Warranty
| Warranty | 90 days |