Winco APSP-930 Airpot
Write a Review
|
Questions & Answers (0)
Product Description
Stainless Steel Liner, Push, 3.0L.
PRICE
$87.95
3
3
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-29/32 in |
| Depth | 6-7/8 in |
| Height | 17-1/2 in |
Product Details
| Capacity | 3 Liters oz |
| Package Quantity | 1 |
| Manufacturers Part Number | APSP-930 |
| Brand | Winco |