Tool Bits
Availability
Size
Brand
Type
Length
Material
Price
Related Products
Features: Sturdy bit and screw holding magnet allows for screws to fit securely in place for easy use Includes complete tamperproof bit set in block TORX® bits included: T7, T8, T10, T15, T20, T25, T27, T30 and T40. Includes 3/32-Inch, 7/64-Inch, 1/8-Inch, 9/64-Inch, 5/32-Inch and 3/16-Inch Fraction Hex bits Includes 2, 2.5, 3, 4 and 5 mm metric hex bits Includes 4, 6, 8, and 10 Spanner bits Includes 1, 2, 3 and 4 Tri-Wing® bits TORQ-SET® bits included: 6, 8 and 10 Includes 1/4-Inch square to 1/4-Inch hex adapter to drive sockets
Metric Hex Bit, 5mm Made of chrome vanadium steel and heat treated for durability. All pieces marked with part number and size for ease of identification. Lifetime warranty.
Features: Large, stainless-steel, curved-sheepfoot slitting blade 2-1/2'' (64 mm) long. Ideal for heavy-duty line work. Plastic handle. Blade locks open.
These premium hollow chisel and bit sets are machined from solid bars of the finest carbon steel. They have one cutting edge, one spur and a brad point for superior performance, making consistently clean and truly square cuts. Features: Ground and hardened carbon steel for efficient performance and long life Extra long bits for compatibility with different mortisers Make consistently clean cuts with smooth side walls
A carbide insert is a cutting tip used on a larger tipped tool whose shank is made of another material, usually carbon steel. This offers the benefits of a carbide cutting interface without the high cost and brittleness of making the entire tool out of carbide.