Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB892044

MPN #: 2950048

Import C-2 Grade Carbide Tipped Cutoff & Grooving Tool Bit CTR-44 Style

Product Description
Carbide Tipped Tool Bit

This Tool Bit is a non-rotary cutting tool for use in metal lathes, shapers, and planers.

PRICE
$19.75

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Width5/16 in
Size1/2 x 1 x 5 in

Product Details

StyleCTR-44
TypeCutoff & Grooving
FinishBright
MaterialHSS / Carbide Tip
Carbide GradeC-2
DescriptionBrazed Carbide Tool Bit
For Use WithGeneral Purpose
Direction of RotationRight Hand
GradeC-2