Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zurn

Model # :WBB67109

MPN #: Z6913

Zurn AquaSense® Z6913-XL Battery Powered Single Hole Sensor Faucet

Product Description
Zurn AquaSense® faucets are ideal for high-use applications where durability and hands-free operation are necessary. ADA compliant, battery powered, polished chrome-plated cast brass sensor faucet with infrared proximity sensor for retrofit and new construction. Unit is furnished with a standard 1.5 GPM aerator, and mounting hardware. Zurn Lead Free products (-XL) is the line of durable, high quality brass faucets and fixtures that are designed and manufactured to comply with Section 1417 of the Safe Drinking Water Act (SDWA) which mandates the weighted average lead content of no more than 0.25% of the wetted surface.

Product Features:
  • Infrared convergence-type proximity sensor
  • 30 second time out feature
  • Chrome-plated Cast Brass Body
  • In-line filter
  • 4 "AA" batteries
  • Inlet for a 1/2" ball riser
"
PRICE
$475.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inlet Connection1/2 in
Spout Reach4-11/16 in
Spout Height5-1/4 in
Deck PlateNot Included in

Product Details

ColorSilver
Power Supply(4) AA Batteries
Gallons per Minute1.5 gal/min
Liters per Minute5.7 LPM
StyleFaucet Only
Mounting LocationDeck
FinishChrome
MaterialChrome Plated Brass
Manufacturers Part NumberZ6913
Faucet Holes1
Handle StyleSensor
Mixing ValveNot Included
BrandZurn

Compliance & Certifications

Lead Free CompliantYes
ADA CompliantYes