Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kohler

Model # :WBB3798932

MPN #: 103C36-SANA-CP

Kohler® Composed® Lavatory Faucet with Kinesis® Sensor, 0.5 GPM, AC Plug-In

Product Description
With understated minimalist style, the Composed® faucet brings elegant residential design to commercial bathrooms. Kinesis® technology features a concealed sensor inside the spout for highly accurate, consistent activation and a sleek look. Valving is located below the deck, creating a smaller footprint with a clean, design-forward aesthetic.

Features:
  • Kinesis® technology with concealed sensor allows for a clean aesthetic and provides extraordinarily accurate and reliable actuation in varying installation environments
  • Below-counter valving reduces the faucet footprint and provides easier service
  • Design-forward aesthetic for commercial bathroom spaces
  • 0.5 gpm (1.9 lpm) maximum flow rate
  • Requires K-13480 single or K-13481 multiple AC adapter unit (sold separately)
  • On-demand usage with 30-second max. continual run cycle to prevent vandalism and save water
  • Vandal-resistant aerator
  • 18" (457 mm) stainless steel braided flexible supply hose for easy installation
  • Grid drain
  • Includes concealed mechanical mixer


PRICE
$745.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in
Depth5-13/16 in
Height5-1/2 in
Spout Reach5-13/16 in
Spout Height4-13/16 in

Product Details

Flow Rate0.5 gal/min
ColorSilver
Power SupplyBattery, AC Plug-In
Gallons per Minute0.5 gal/min
Drain Assembly IncludedNo
Liters per Minute1.89 LPM
Mounting LocationDeck
FinishPolished Chrome
MaterialBrass
Manufacturers Part Number103C36-SANA-CP
Faucet Holes1
Handle StyleSensor
BrandKohler

Compliance & Certifications

ADA CompliantYes