Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kohler

Model # :WBB3799035

MPN #: 103S36-SANA-CP

Kohler® Strayt™ Lavatory Faucet with Kinesis® Sensor, 0.5 GPM, AC Plug-In

Product Description
With bold lines and confident angles, the Strayt™ faucet brings elegant residential design to commercial bathrooms. Kinesis® technology features a concealed sensor inside the spout for highly accurate, consistent activation and a sleek look. Valving is located below the deck, creating a smaller footprint with a clean, design-forward aesthetic.

Features:
  • 0.5 gpm (1.9 lpm) maximum flow rate
  • Water-saving vandal-resistant aerator
  • Single lever handle allows for both on/off activation and temperature setting
  • Kohler® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Grid drain
  • Less lift rod, lift rod hole


PRICE
$435.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in
Depth5-3/16 in
Height5-7/16 in
Spout Reach5-1/4 in
Spout Height4-5/8 in

Product Details

Flow Rate0.5 gal/min
ColorSilver
Power SupplyBattery, AC Plug-In
Gallons per Minute0.5 gal/min
Drain Assembly IncludedNo
Liters per Minute1.89 LPM
Mounting LocationDeck
FinishPolished Chrome
MaterialBrass
Manufacturers Part Number103S36-SANA-CP
Faucet Holes1
Handle StyleSensor
BrandKohler

Compliance & Certifications

ADA CompliantYes