AquaMotion AQUA-SHIELD On Demand Stainless Flanged Circulator for Single Pipe Systems
Write a Review
|
Questions & Answers (0)
Product Description
AQUA-SHIELD™ Circulator for Outdoor installation. Installs on TANKLESS HEATER WITHOUT BUILT-IN PUMP FOR SINGLE PIPE INSTALLATION, USE WITH ON DEMAND- For up to 600 Ft. of total pipe length and tankless for all minimum flow rates. Stainless high speed circulator, flanged, 10 ft. line cord, with outdoor enclosure, for water, sprinkler, bug and anti-tampering locking device tab. Timer set to "On" only. AMK-ODR bypass valve kit (maintains 95F degrees) installs under fixture, Includes AMK-WB ON DEMAND-FK75S 3/4" Stainless Flanges Included. Patent pending. – . Meets CA Title 24 with On Demand.Freeze protection does not work with this model because of the On Demand Kit.
PRICE
$1,119.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 10 |
| Head | 21 ft |
| Inlet Connection | Flange in |
| Discharge Connection Size | Flange in |
Product Details
| Horsepower | 0.04 |
| Color | Blue |
| Amperage | 0.79 A |
| Hertz | 60 Hz |
| Gallons per Minute | 16 gal/min |
| Voltage | 120 V |
| Material | Stainless Steel |
| Phase | 1 |
| Package Quantity | 1 |
| Discharge Connection Type | 3/4" MNPT |
| Manufacturers Part Number | AMH1K-RODRXT1 |
| Housing Material | Steel |
| Shaft Seal Material | Aluminum Oxide Ceramic |
| Brand | AquaMotion |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | NSF 372, c UL us |