AquaMotion Hot Water Circulaton Kit for Tankless Heater Without Built-In Pump
Write a Review
|
Questions & Answers (0)
Product Description
AQUA-ON DEMAND™ for TANKLESS HEATER WITHOUT BUILT-IN PUMP WITH SINGLE PIPE FOR UP TO 600 FT. OF TOTAL PIPE LENGTH-(N) NO TIMER- INCLUDES AMK-WB ON DEMANDAMR-SFVL1 flanged stainless high-speed circulator with 10 ft. line cord, ¾" stainless Female NPT flange kit, AMK-WB On Demand Push Button with Receiver,Includes the AMK-ODR valve kit with valve, hose, Tee. Valve maintains 95°F TheAquaMotion ODR Valveis a small, quiet, lead free stainless/brass hot water recirculation valve for single pipe systems. It installs at the fixture furthest from the tankless hot water heater. The ODR Valve mounts below the fixture between hot and cold supply lines. When hot water is called with the Built-in Timer, the circulator forces the cooled hot water in the hot water line into the cold supply line which returns it to the hot water heater. As hotter water reaches the ODR Valve it closes until a 95°F temperature is reached at which point the valve automatically adjusts to maintain this temperature. Meets Title 24 California
PRICE
$929.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 10 |
| Head | 21 ft |
| Inlet Connection | Flange in |
| Discharge Connection Size | Flange in |
Product Details
| Horsepower | 0.04 |
| Color | Blue |
| Amperage | 0.79 A |
| Hertz | 60 Hz |
| Gallons per Minute | 16 gal/min |
| Voltage | 120 V |
| Material | Stainless Steel |
| Phase | 1 |
| Package Quantity | 1 |
| Discharge Connection Type | 3/4" MNPT |
| Manufacturers Part Number | AMH1K-RODRN |
| Housing Material | Steel |
| Shaft Seal Material | Aluminum Oxide Ceramic |
| Brand | AquaMotion |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | NSF 372, c UL us |