Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AquaMotion

Model # :WBB3121393

MPN #: AMH1K-3UV

AquaMotion Aqua-Flash® Hot Water Recirculation Kit

Product Description
Aqua-Flash® Recirc Kit for Hot Water Tanks with a Single Pipe System. Doesn't need electricity under the sink. Can add extra bypass valve kitsAMK-UK if needed at other fixtures. AMK-UK maintains a 90 F degree temperature while the pump with built-in timer runs.

PRICE
$415.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cord Length10
Head7 ft
Inlet Connection3/4 FNPT in
Discharge Connection Size3/4 in

Product Details

Horsepower0.025
ColorBlue
Amperage0.54 A
Hertz60 Hz
Gallons per Minute10 gal/min
Voltage120 V
MaterialStainless Steel
Phase1
Package Quantity1
Discharge Connection Type3/4"MNPT
Manufacturers Part NumberAMH1K-3UV
Housing MaterialSteel
Shaft Seal MaterialAluminum Oxide Ceramic
BrandAquaMotion

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsNSF 372, c UL us