Diaphragm Kits / Parts Equal to Sloan A-1043-A Interchangeable with Sloan .5 gpf Urinal Valve
Aqua Vantage Urinal Repair Kit - .5 Gal
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$38.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 2-5/8 in |
| Size | 2-5/8 x 3-1/4 |
| Diameter | 3-1/4 in |
Product Details
| Type | Urinal -Repair Kit |
| Gallons per Flush | .5 gal/flush |
| Package Quantity | 1 |
| Manufacturers Part Number | P6000-EUA-EWS |
| For Use With | AquaVantage and AquaFlush Urinal Flush Valves |
| Liters per Flush | 1.9 |
| Brand | Zurn |