Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Grosfillex

Model # :WBB3172727

MPN #: US744037

Grosfillex® Aquaba 32" Square Resin Pedestal Table w/ Umbrella Hole, Ranch On Bronze Frame - Pkg Qty 2

Product Description
• Large 4-prong pedestal base for stability with two leg levelers for balance on uneven surfaces
• Umbrella hole with cap fits 1.5" umbrella poles and accomodates Grosfillex resin umbrella base with filling cap
• Made in the USA

The Aquaba 32" Square Pedestal tables are perfect for outdoor dining. Their hard, resin surfaces are built to hold up under the harshest weather conditions. The tables are UV resistant and impervious to salt air and chlorine. Enjoy hassle-free maintenance and the convenience of umbrella compatibility. Plus, the table folds for compact storage when not in use. If you are looking for outdoor restaurant dining tables, look no further than the Aquaba complete table by Grosfillex® These classic round tables have been updated in 2022 and are the perfect combination of style and functionality.

Proudly made in the USA, the Aquaba resin folding tables feature a realistic wood design with a surface texture that resists scratches and most common food stains. Our stringent quality standards ensure that the Aquaba will last for years of tough use in busy cafes, restaurants and patio seating areas. The base folds easily to allow the tabletop to tilt for neat, simple off-season storage.

Features:
  • Large 4-prong pedestal base for stability
  • Two leg levelers for balancing on uneven surfaces
  • Base is constructed of 100% prime resin
  • Easy to clean with soap & water or a mild detergent
  • Umbrella hole with cap to fit any outdoor umbrella with a 1-1/2" pole
  • Table base will accommodate the Grosfillex® resin umbrella base with filling cap
  • Folds for easy off-season storage
PRICE
$491.90  Sold in packages of 2 / $245.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32 in
Width32 in
Depth32 in
Height28-3/8 in
Weight22.5 lbs

Product Details

Assembly RequiredYes
TypeDining Table
Frame Color FamilyBronze
ColorBrown
Table Top Color FamilyRanch
Table Top MaterialResin
Frame MaterialResin
Leg Type4-Legs
Manufacturers Part NumberUS744037
CollectionAquaba
ShapeSquare
BrandGrosfillex

Warranty

Warranty2 Years