Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Grosfillex

Model # :WBB3172855

MPN #: US526181

Grosfillex® Ibiza 46" Round Resin Pedestal Table w/ Umbrella Hole, French Taupe

Product Description
• Accomodates 1.5" umbrella poles and stable, broad base span is compatible with Grosfillex 35 lb. table umbrella base or resin umbrella base with filling cap
• Resists salt air, chlorine, and most common stains while high resin table edge withstands impacts and chipping
• Made in the USA

Upgrade your poolside experience with the durable and convenient Ibiza Table. The ideal poolside table, the Ibiza seats up to 6 people comfortably.

Features:
  • Made of 100% prime resin, a material impervious to salt air, chlorine and most common stains
  • Tulip resin base with a broad base span for increased stability-designed for use with the Grosfillex® 35 lb. table umbrella base and optional 35 lb. base ring, or the resin umbrella base with filling cap
  • Umbrella hole with cap to fit all Grosfillex umbrellas with 1-1/2" pole
  • High resin table edge to resist impact and chipping
  • Easy to clean with soap and water, a mild solution of chlorine bleach and water, or even pool water
  • Easy to assemble
  • Clearance of 12-5/8" from floor to the bottom brace
See price in cart

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length46 in
Width46 in
Depth46 in
Height29 in
Weight27.8 lbs

Product Details

Assembly RequiredYes
TypeDining Table
Frame Color FamilyFrench Taupe
ColorBrown
Table Top Color FamilyFrench Taupe
Table Top MaterialResin
Frame MaterialResin
Leg Type4-Legs
Manufacturers Part NumberUS526181
CollectionIbiza
ShapeRound
BrandGrosfillex

Warranty

Warranty1 Year