Radians® AquaRad™ Rain Coat Hood Only, 00.25mm TPU/200D Nylon, Yellow, RH33-NSYY-UNIV
Write a Review
|
Questions & Answers (0)
Product Description
Radians® AquaRad™ Rain Coat Hood Only, 0.25mm TPU/200D Nylon, Yellow, RH33-NSYY-UNIV
Radians® AQUARAD™ 25 lightweight rainwear, will keep workers dry in the rain or provide protection from dirty working conditions. The comfortable, flexible and lightweight TPU exterior provides industrial strength protection from hazard environmental conditions. For use with AquaRad™ Rain Coats. .0.25mm TPU coating on 200D Nylon Fabric.
Radians® AQUARAD™ 25 lightweight rainwear, will keep workers dry in the rain or provide protection from dirty working conditions. The comfortable, flexible and lightweight TPU exterior provides industrial strength protection from hazard environmental conditions. For use with AquaRad™ Rain Coats. .0.25mm TPU coating on 200D Nylon Fabric.
PRICE
$9.10
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Size | Universal |
| Thickness | 0.25 mil |
Product Details
| Type | Rain Hood |
| Color | Yellow |
| Series | AquaRad |
| Material | TPU Coating on 200D Nylon Fabric |
| Package Quantity | 1 |
| Gender | Unisex |
| Description | AquaRad Rain Coat Hood |
| Manufacturers Part Number | RH33-NSYY-UNIV |
| Waterproof | Yes |
| Brand | Radians |