Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zurn

Model # :WBB3128679

MPN #: Z6920-XL-ACA-CP4

Zurn® AquaSense Single Hole Sensor Faucet w/ 6 VDC Plug-In Power Converter, 0.5 GPM, Chrome

Product Description
Zurn AquaSense® Gooseneck faucets w/ 4" Cover Plate are ideal for high-use applications where durability and hands-free operation are necessary. Available in multiple flow rates and power configurations.

Zurn AquaSense® faucets are ideal for high-use applications where durability and hands-free operation are necessary. ADA compliant, battery-powered, polished chrome-plated cast brass sensor faucet with infrared proximity sensor for retrofit and new construction. Unit is furnished with a standard 0.5 GPM aerator and mounting hardware.

Zurn Lead Free (-XL) is the line of durable, high quality brass faucets and fixtures that are designed and manufactured to comply with Section 1417 of the Safe Drinking Water Act (SDWA) which mandates a weighted average lead content of no more than 0.25% of the wetted surface.

Features:
  • Infrared convergence-type proximity sensor
  • 30-second time out feature
  • Chrome-plated, Heavy Duty cast brass body
  • In-line filter
  • 4 "AA" batteries
  • Inlet for a 1/2" ball riser
  • Battery, plug-in or hardwired
  • 3-year warranty
  • 1.5 GPM Vandal Resistant Aerator
  • Healthcare applications

  • Compliance and Certification
  • Low-Lead Compliant
  • ADA Compliant
  • ASME A112.18.1/CSA B125.1
  • WaterSense* compliant


PRICE
$719.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight5 lbs
Spout Reach5-3/8 in
Spout Length5-3/8 in
Spout Height7-7/8 in
Inlet Connection4 in

Product Details

Body MaterialCast Brass
Gallons per Minute0.5 gal/min
Power SourceBattery; Hardwired
Mounting LocationDeck Mount
MaterialBrass
Manufacturers Part NumberZ6920-XL-ACA-CP4
BrandZurn
TypeFaucet
ColorSilver
StyleSensor
Country of OriginTaiwan
Voltage6V DC
FinishPolished Chrome
ActivationMotion Sensor
FeaturesInfrared Convergence Type Proximity Sensor
Faucet Holes1
Handle StyleSensor
Sensor Range1" to 8"

Warranty

Warranty3 yr

Compliance & Certifications

ADA CompliantYes