Speakman® Easy-Push Single Hole Supply Metering Faucet, Chrome, ADA Compliant, 0.5 GPM - S-5122
Write a Review
|
Questions & Answers (0)
Product Description
Durability and reliability are built into the S-5122 Speakman Metering Faucet. The lead-free brass construction can be used safely for hand washing and drinking in virtually any public space. The handle activates with less than 5 pounds of force for easy operation and full ADA compliance. The metering shuts the faucet off after a preset amount of .25 gallons per cycle is released. A cycle is 30 sec and this can be adjusted. The cartridges are also built to last, exceeding 100,000 cycles and offering easy cycle time adjustment.
PRICE
$169.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inlet Connection | 1/2 in |
| Connection Size | 1/2 in |
| Spout Reach | 3-15/16 in |
| Spout Height | 4-1/4 in |
Product Details
| Color | Silver |
| Manual or Sensor | Manual |
| Gallons per Minute | 0.5 gal/min |
| Finish | Chrome |
| Manufacturers Part Number | S-5122 |
| Faucet Holes | 1 |
| Handle Style | Single Push |
| Brand | Speakman |
Warranty
| Warranty | 5 Year Limited |
Compliance & Certifications
| ADA Compliant | Yes |