Zurn 4" Centerset Metering Faucet - Lead Free
Write a Review
|
Questions & Answers (0)
Product Description
Polished chrome-plated cast brass faucet body with integral shanks, slow-closing metering cartridges, a 4" long integral cast spout, and vandal-resistant ADA compliant color-coded metal handles. Easy adjustable cycle time, preset to 10 seconds at 80 PSI. Unit is furnished with a water-conserving spray outlet which reduces flow to .25 GPC (complying to ANSI A112.18.1 Standard for flow), integral shank filters, mounting hardware and 1/2" coupling nuts for standard lavatory risers.
PRICE
$289.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 5 lbs |
| Inlet Connection | 1/2 in |
| Centers | 4 in |
| Connection Size | 1/2 in |
| Spout Reach | 4-1/4 in |
| Spout Height | 2-1/4 in |
Product Details
| Type | Scrub & Laboratory |
| Color | Silver |
| Gallons per Minute | 1 gal/min |
| Liters per Minute | 3.79 LPM |
| Style | Lead Free |
| Mounting Location | Deck |
| Material | Cast Brass |
| Manufacturers Part Number | Z86500-XL |
| Faucet Holes | 2 |
| Handle Style | Double |
| Brand | Zurn |
Compliance & Certifications
| Lead Free Compliant | Yes |
| ADA Compliant | Yes |