Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cooper-Atkins

Model # :WBB865822

MPN #: 94003-K

Cooper-Atkins® Waterproof T/C Instrument, 94003-K, With 50209-K Probe, Wall Bracket

Product Description
Cooper-Atkins® Waterproof T/C Instrument, 94003-K, With50209-K Probe, Wall Bracket

The AquaTuff™ 94003-K is NSF certified and waterproof - making it ideally suited for wet, steam-filled environments such as kitchens and processing areas. This thermocouple instrument has a Type K mini-connector and accepts a wide variety of Cooper-Atkins probe styles. The 94003-K has an 1800 hour battery life and a 5 year instrument warranty.

Features

  • Temperature Range: -100° to 999°F / -73 to 537°C
  • Accuracy: ±0.5F° over entire range at ambient range of 68° to 86°F
PRICE
$689.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-3/4 in
Width4 1/4 in
Height2 3/8 in
Weight0.1 lbs

Product Details

Min Temperature-100 °C
ApplicationsFood Service
Power/Battery Type & Life (Hours)(2) AAA Alkaline, 1800 Hours
Max Temperature999 °C
Ambient Operating Temperature Range32° to 122°F / 0° to 50°C °F
Includes50209-K Detachable Type K Microneedle Probe And A 9369 Wall Mount Bracket.
MaterialMixed
DescriptionWaterproof T/C Instrument
Manufacturers Part Number94003-K
BrandCooper-Atkins

Warranty

Warranty5 Years Instrument 1 Year Probes

Compliance & Certifications

CertificationsCE Marked, NSF Listed, ROHS, WEEE, IPX7 Waterproof rating