Swobbit Aquazorber® Drying Mop w/ 2" Strips, Uni-Snap - SW31315
Write a Review
|
Questions & Answers (0)
Product Description
Aquazorber Drying Mop. Top of the line drying mop. Made from imported material featuring 2" wide die cut strips for maximum absorbency. Aquazorber mops are designed for drying decks, painted and fiberglass surfaces quickly and easily. Material is not affected by mold, mildew, cleaning chemicals or fuel. Aquazorber mops stores in their own reusable tube so your mop is ready to dry when you need it. Protective end cap prevents damage to decks, paint and fiberglass. Aquazorber Mops are recommended for drying, not cleaning or scrubbing especially on non-skid surfaces.
PRICE
$105.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
| Width | 6 in |
| Height | 3 in |
| Weight | 1 lbs |
| Bristle Length | 2 in |
Product Details
| Material | Aluminum/Watersprite |
| Package Quantity | 1 |
| Description | Drying Mop |
| Color | Natural |
| Manufacturers Part Number | SW31315 |
| Brand | Swobbit |
| Bristle Material | Watersprite |