Swobbit Quik Dry® Water Blade 14" - SW21414
|
Questions & Answers (0)
Product Description
Life's Too Short To Chamois. 14" wide blade is perfect for drying automobiles, boats, RV's and around the home. Patented T-Bar edge whisks away water in one pass. Dries virtually any surface in 1/3 the time of messy towels, chamois or squeegees. Soft medical grade silicone molds to curves and contours. Safe for all finishes including paint, fiberglass, windows and enclosures. Recommended by EZ2CY and Strataglass. Can be used with the Quik Dry Uni-Snap adapter (SW21215) to dry hard to reach areas. NMMA Innovation Award winner.
PRICE
$51.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 6 in |
| Height | 2 in |
| Weight | 1 lbs |
| Cleaning Width | 14 in |
Product Details
| Handle Material | Silicone |
| Color | Yellow |
| For Use With | SW21215 |
| Material | ABS/Silicone |
| Package Quantity | 1 |
| Description | Squeegee Blade |
| Manufacturers Part Number | SW21414 |
| Brand | Swobbit |