Swobbit Deluxe RV Cleaning Kit - SW83100
Write a Review
|
Questions & Answers (0)
Product Description
Kit includes SW45650 3′ - 6′ Perfect Pole Telescoping Handle; SW19140 Soft Washing Tool; SW21215 Quik Dry Water Blade Adapter; SW21414 14" Quik Dry Water Blade; SW38855 PVA Drying Cloth; SW61900 Finger Wheel Tool; SW77345 7.5" Soft Flagged Deck Brush; SW55450 Dual Axis Swivel Plate; SW55220 White (Fine) Scrub Pad; SW61855 Genuine Sheepskin Wash Mitt with Thumb; Terry Micro Fiber Towel; SW81400 Cleaning Kit Carry Bag.
PRICE
$269.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 8 in |
| Height | 8 in |
| Weight | 6 lbs |
| Bristle Length | 2 to 3 in |
| Cleaning Width | 7-1/2 - 14 in |
Product Details
| Handle Material | Aluminum |
| Type | Deluxe |
| Color | Assorted |
| Material | Assorted |
| Description | Deluxe RV Cleaning Kit |
| Package Quantity | 1 |
| Manufacturers Part Number | SW83100 |
| Brand | Swobbit |
| Bristle Material | Nylon |