- Hood comes equipped with a hard cap and is made with a lightweight and inherently flame resistant fabric
- Hoods utilize a patented True Color Grey (TCG ) arc flash face shield technology which produces no color distortion
- Polycarbonate window comes with a scratch resistant and anti-fog coating
- Available with optional ventilation system and LED light
Oberon® Arc Flash Hood, 12 Cal, Black, One-Size
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$529.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Style | Over The Head |
| Type | Hood |
| Material | Inherently FR Blend |
| Gender | Unisex |
| Package Quantity | 1 |
| Color | Black |
| Series | LAN |
| Manufacturers Part Number | LAN2ST-C |
| Covers | Head, Face and Neck |
| Brand | Oberon |