Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB1856738

MPN #: 7012818708

3M™ DBI-SALA® Nano-Lok™ Arc Flash Tie-Back Self Retracting Lifeline, Web 3101562, 11'

Product Description
3M™ DBI-SALA® Nano-Lok™ Arc Flash Tie-Back Self Retracting Lifeline, Web 3101562, 11'3101562

Nano-Lok™ is ergonomically designed for ease-of-use and is ideal for direct connection to most harnesses. The extremely compact and lightweight design is virtually unnoticeable on your back, staying out of the worker's way and making it ideal as a lanyard replacement. Whether your application requires single or twin leg configurations, mounting to an overhead anchor or for connection directly to harness, there are dozens of models to choose from to suit almost any application. Nano-Lok™ locks quickly-stopping a fall within inches-providing more protection at low heights. In addition, tension is always kept on the lifeline, which reduces dragging, snapping and trip falls. Both features are key safety improvements.
  • For hot work use
  • Built-in connector for single-leg SRL direct attachment to harness
  • 11 ft. (3.3m) 3/4" (19mm) Kevlar® fiber webbing lifeline
  • Tie-back self-locking hook on lifeline
  • Tough and impact resistant thermoplastic housing
  • Swiveling anchorage loop
  • Quick activating speed sensing brake system
  • High capacity energy absorber and impact indicator protected by Kevlar® fiber cover
  • 3M™ Connected Safety ID (CSID) equipped
  • Wide variety of configurations available
PRICE
$559.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity420 lbs
Weight4 lbs
Hook Opening13/16 in
Lifeline Width3/4 in
Lifeline Length11 ft
Lifeline Diameter3/4

Product Details

Harness Connection MaterialSteel
Lifeline MaterialPolyester Webbing
Number of Legs1
ColorBlack
Mounting LocationOverhead or Foot Level
Anchorage ConnectionTie-Back
Cable MaterialPolyester Webbing
DescriptionNano-Lok™ Arc Flash Tie-Back Quick Connect Self Retracting Lifeline - Web
Package Quantity1
Manufacturers Part Number7012818708
Housing MaterialThermoplastic
Anchorage Connection MaterialSteel
Harness ConnectionPin Connector
Brand3M DBI-SALA

Compliance & Certifications

CertificationsANSI Z359.14, ANSI A10.32; OSHA 1910.66, 1926.502
ANSI SRL TYPESRL