Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Safety Railing Fittings

Safety Railing Fittings are versatile components that connect piping and tubing. Made with various heavy-duty materials like aluminum, brass, and stainless steel, pipe fittings ensure secure connections and are ideal for creating customizable pipelines, safety railings, machine guards, and other structures for commercial or industrial purposes. Fittings come in different types - like elbow, flange, and clamp pipe fittings - to meet a range of needs.
168 Results

Flanges

Flanges
Flanges provide a secure mounting point for industrial handrails, guard rails and piping. Available in a range of diameters to accommodate different-size pipes, these railing flanges can be mounted to the wall or the floor for secure, sturdy attachment, and they are crafted from durable material, such as aluminum or galvanized iron, to hold up against wear and tear over time.
CompareImageTypeNominal Pipe SizeMaterialBrandModel #Price
Global Industrial™ Pipe Fitting - Medium Flange 1" Dia.
Medium Flange
Galvanized Iron
Global Industrial
Ships Same Day
T9F798728
as low as

$4.64

Save $0.46 (9%)
Kee Safety® Aluminum Wall Flange, 1-1/4" Diameter
Flange, Wall
Aluminum
Kee Safety
T9F296520as low as

$34.95

Save $2.00 (5%)
Kee Safety® Kee Klamp Medium Flange, Aluminum/Magnesium, 1-1/4" Diameter
Medium Flange
Aluminum/Magnesium
Kee Safety
T9F448372as low as

$27.95

Save $2.00 (7%)
Global Industrial™ Pipe Fitting - Rail Flange 1" Dia.
Rail Flange
Galvanized Iron
Global Industrial
Ships Same Day
T9F798729
as low as

$6.50

Save $0.50 (7%)
Kee Safety® Flange 1.5 Inch Pipe Fitting, 1-1/2" Diameter
4-hole Square Flange
1-1/2 in
Aluminum/Magnesium
Kee Safety
T9F448366as low as

$30.95

Save $2.00 (6%)
Kee Safety® Aluminum Heavy Duty Four Hole Square Flange, 1-1/2" Diameter
HD 4 Hole Square Flange
1-1/2 in
Aluminum
Kee Safety
T9F296533as low as

$57.95

Save $5.00 (8%)
Kee Safety® Round Base Flange, 1-1/2" Diameter
Round Base Flange
1-1/2 in
Galvanized Iron
Kee Safety
T9F296476as low as

$57.95

Save $5.00 (8%)
Kee Safety® Offset Rail Wall Flange, 1-1/2" Diameter
Offset Rail Wall Flange
Galvanized Iron
Kee Safety
Ships Same Day
T9F296478
as low as

$80.95

Save $6.00 (7%)
Kee Safety® Wall Flange, 1" Diameter
Standard Horizontal Railing Base
Galvanized Iron
Kee Safety
T9F296449as low as

$40.95

Save $3.00 (7%)
Kee Safety® Kee Klamp Flange, 1-1/4" Diameter
Heavy Duty 4-hole Square Flange
1-1/4 in
Aluminum/Magnesium
Kee Safety
T9F448364as low as

$24.95

Save $2.00 (7%)
Showing 1-10 of 22 results

Tee Fittings

Tee Fittings
Tee Fittings allow connection of multiple pieces of pipes or tubing in industrial handrail and guard rail applications. Designed with up to three sockets, railing tee fittings create 90-degree attachments to increase rail system stability, and durable aluminum or galvanized iron construction provides lasting strength. Tee fittings with swivel designs enable custom builds with adjustable angles.
Showing 1-10 of 68 results

Elbows

Elbows
Elbows make it easy to attach multiple pieces of pipes or tubing in industrial rail systems, creating a corner or change of direction. Available in 90-degree or adjustable-angle options, these railing elbows are suitable for a wide range of handrail and guard rail applications, and side outlet elbows are designed to join three pipes together at a corner to improve structural stability.
Showing 1-10 of 11 results
Cross Fittings

Cross Fittings

Showing 1-10 of 24 results

Mounting Brackets & Supports

Mounting Brackets & Supports
Mounting Brackets and Supports increase the stability of handrails, guardrails, and other railing systems in industrial settings. Railing brackets and supports can be affixed to the wall or other sections of railing for secure placement, and they are made of durable material, such as galvanized iron or aluminum, for lasting strength. Available in a range of sizes to fit pipes of varying diameters.
Showing 1-10 of 18 results

Sockets

Sockets
Sockets provide a secure connection point between components of an industrial handrail or guard rail system. Swivel sockets feature male and female counterparts that work together to create adjustable angles between pipes or tubing and vertical posts. These railing sockets are constructed from durable material, such as galvanized iron or aluminum, to hold up against wear and tear.
Showing 1-10 of 16 results

Couplings

Couplings
Couplings offer a simple, secure way to connect two pieces of industrial pipe or tubing, extending the length of railing systems and creating an in-line joint. These railing couplings come in a variety of sizes to fit pipes of different diameters, and they are crafted from durable aluminum or galvanized iron to withstand the wear and tear of warehouse environments.

Plugs

Plugs
Plugs are designed to fit into the ends of tubes or pipes, giving industrial railing systems an aesthetically pleasing finishing touch. These railing end caps are available in multiple sizes to accommodate a wide range of pipe diameters, and the drive-in design makes these railing plugs difficult to remove after installation.

Collars

Collars
Collars are suitable for use with gate hinges and other fittings that may need to be left untightened. Designed to provide additional support for structures exceeding the allowed slip load for a set screw, railing collars come in a wide range of sizes to accommodate pipes and tubing of varying diameters. Galvanized iron construction holds strong over time while resisting rust and corrosion.

Hardware

Hardware
Designed for the secure attachment of components, Hardware for Pipes and Fittings, such as anti-theft devices and set screws, help enhance the connection of pipes and fittings. Galvanized iron construction offers strength, durability, and resistance to rust & corrosion.