Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kee Safety

Model # :WB296425

MPN #: F50-9

Kee Safety® Female Single Swivel Socket Member, 2" Diameter

Product Description
Kee Klamp® Fittings
Female Single Swivel Socket Member

One part of a combination fitting. The Type F50, in size 4, has only one ear while Type F50, in sizes 5 through 9, has two ears. The distance between the ears on sizes 5 through 9 is 12.70mm or 1/2 inch. 3/8" diameter bolt hole.
PRICE
$62.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
62.95
Buy 11 units - 25 units
59.95Save $3.00 (5%)
Buy 26+ units
57.95Save $5.00 (8%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Fitting Inside Diameter2-7/16 in
Nominal Pipe Size2 in

Product Details

Assembly RequiredNo
TypeFemale Single Swivel Socket Member
Pipe Outer Diameter2-3/8 in
MaterialGalvanized Iron
Package Quantity1
ColorGray
Manufacturers Part NumberF50-9
Fitting TypeSwivel Fitting
AngleVariable
BrandKee Safety