Parkview Recycling Can w/Open Top, 45 Gallon, Black
Write a Review
|
Questions & Answers (0)
Product Description
Increase recycling participation with this 45-gallon recycling container. With a high capacity, this container can handle large volumes of recyclables – both indoor and outdoor. Recycling decals are included to encourage proper sorting. This unit also includes a removable, black powder-coated liner with built in handles for easy and hassle-free maintenance.
PRICE
$1,319.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-1/4 in |
| Depth | 23-1/4 in |
| Height | 34 in |
| Weight | 65 lbs |
| Disposal Opening | 12 x 5 in |
Product Details
| Type | Decorative Recycling Can |
| Liner Material | Galvanized |
| Number of Openings | 1 |
| Color | Black |
| Series | Parkview |
| Lid | Yes |
| Capacity | 45 gal |
| Lid Type | Flat Open Lid |
| Material | Steel |
| Manufacturers Part Number | 728201 |
| Indoor/Outdoor | Indoor/Outdoor |
| Accepted Materials | Bottles & Cans |
| Percent Post Consumer Recycled Content | 15% |
| Container Markings | Bottles & Cans |
| Shape | Round |
| Brand | Commercial Zone |