Plastic 31 gal. round liner for Wausau Tile trash receptacles. 19.75" dia. x 27.25" height.
Wausau TF1625 Trash Can Liner, 31 Gallon, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$67.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-3/4 in |
| Depth | 19-3/4 in |
| Height | 27-1/4 in |
| Weight | 11 lbs |
Product Details
| Type | Trash Can Liner |
| Color | Black |
| Capacity | 31 gal |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | TF1625 |
| Indoor/Outdoor | Outdoor |
| Shape | Round |
| Brand | Wausau Tile |